BASE B0958 MATAR TOP S3 ESD SRC SHOES BLACK.RED EU39 UK6

Matar Top B0958 high safety shoes

See technical information

References

Base Protection:CA-B0958-CWE-39
Rubix:290A3337
Manufacturer :CA-B0958-CWE 39
EAN:8054633491133
brand logo

Technical specifications

EU shoe size39
Collar heighthigh
Colourblack
See all Specifications

Product details : BASE B0958 MATAR TOP S3 ESD SRC SHOES BLACK.RED EU39 UK6


Cushioned upper to prevent Achilles tendon inflammation.
Gusseted tongue to protect the foot from dust. Water-repellent microfiber upper.
Abrasion-resistant TPU cover.
Slim, non-metallic toe cap:
- Thickness is reduced: 35% less than market standards.
- Perfectly preformed toe protection band to prevent pressure and injury to the tops of the toes.
Standard: EN ISO 20345:2012 S3 ESD SRC

Technical specifications


Attributes
EU shoe size39
Collar heighthigh
Colourblack
Main materialmicrofiber
ESDyes
Water proofyes
Security Categorys3 src
Slip resistanceyes
£ 66.13 excl. VAT
/ Each
£ 79.36 incl. VAT
  • Usually arrives within 14 working days

EU shoe size