Portwest FW44BKR38 S3 Thor Shoe Black Size 38/5


FW44 - Steelite Thor Shoe S3

References
portwest:FW44BKR38
rubix:2589799
ean:5036108165995
brand logo
brand logo
Technical specifications
EU shoe size38
ColourBlack
Main materialLeather
See all Specifications

Product details : Portwest FW44BKR38 S3 Thor Shoe Black Size 38/5


Steel toecap and midsole are suitable for a variety of work environments. Dual density, antistatic and slip resistant outsole for excellent grip. Full grain leather upper offers water resistant protection to keep your feet dry and comfortable.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection.
Standard : EN20345 S3

Technical specifications


Attributes
EU shoe size38
ColourBlack
Main materialLeather
MaterialFull-Grain Leather
Show UNSPSC/ECL@SS
£ 35.59 excl. VAT
/ Each
£ 42.71 incl. VAT
  • Usually arrives within 14 working days