PORTWEST FW63 STEEL LEATHER ANKLE BOOT S1P SR BLACK EU46 UK11
FW63 - Steelite Trekker Boot S1P
See technical informationReferences
Portwest:FW63BKR46
Rubix:2006692
EAN:5036108164738
Product details : PORTWEST FW63 STEEL LEATHER ANKLE BOOT S1P SR BLACK EU46 UK11
S1P Trekker boot in a workwear friendly colour combination of black/grey with breathable inner lining and closed eyelets. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap. Puncture resistant steel midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 26.68 excl. VAT
/ Each
£ 32.02 incl. VAT
- Usually arrives within 14 working days

