BASE B0957 MATAR S3 ESD SRC SHOES BLACK.RED EU43 UK9
Matar ESD low safety shoes
See technical informationReferences
Base Protection:CA-B0957-CWE-43
Rubix:270A7329
Manufacturer :CA-B0957-CWE 43
EAN:8054633491300

Product details : BASE B0957 MATAR S3 ESD SRC SHOES BLACK.RED EU43 UK9
Waterproof microfiber upper.
100% antibacterial SmellStop lining.
Removable anatomical Dry'N AIr insole.
Non-metallic anti-puncture insert in Fresh'n Flex +.
Slim Cap non-metallic safety toe cap.
Air tech single-density anti-fatigue sole.
100% antibacterial SmellStop lining.
Removable anatomical Dry'N AIr insole.
Non-metallic anti-puncture insert in Fresh'n Flex +.
Slim Cap non-metallic safety toe cap.
Air tech single-density anti-fatigue sole.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Secondary colour | red |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 61.51 excl. VAT
/ Each
£ 73.81 incl. VAT
- Usually arrives within 14 working days
