PORTWEST FW82 STEELITE SAFETY CLOG SB FO SR WPA E A WHITE EU34 UK1
FW82 - Steelite Safety Clog
See technical informationSee documentsReferences
Portwest:FW82WHR34
Rubix:2589993
EAN:5036108252398

Documents
Product details : PORTWEST FW82 STEELITE SAFETY CLOG SB FO SR WPA E A WHITE EU34 UK1
The Steelite Microfibre Food and Medical Industry products are
manufactured from high quality microfibre, which is water resistant and
machine washable. The single density polyurethane outsole has been
developed to self-clean which prevents cross contamination whilst
providing excellent slip resistance.
manufactured from high quality microfibre, which is water resistant and
machine washable. The single density polyurethane outsole has been
developed to self-clean which prevents cross contamination whilst
providing excellent slip resistance.
Technical specifications
Attributes
| EU shoe size | 34 |
|---|---|
| Colour | white |
| Main material | polyurethane |
| Material | pu |
Show UNSPSC/ECL@SS
£ 27.02 excl. VAT
/ Each
£ 32.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
34