U-POWER RL20301 MOON SB E A FO SRC WHITE CLOG EU45 UK10.5
Safety Shoe
See technical informationSee documentsReferences
U-Power:RL20301-45
Rubix:215A2073
Manufacturer :RL20301 45
EAN:8033546364642

Documents
Product details : U-POWER RL20301 MOON SB E A FO SRC WHITE CLOG EU45 UK10.5
Safety shoes with strap, light and comfortable u power of the Red Lion line, with Lucky microfibre upper, composite toecap, anti-slip and PU / PU infinergy, SB-E-A-FO SRC sole
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Colour | white |
| Main material | microfiber |
| Material | microfiber (upper);composite (toecap);pu (sole) |
Show UNSPSC/ECL@SS
£ 74.30 excl. VAT
/ Each
£ 89.16 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
45