References
Festo:FWSR-6
Rubix:117A2105
Manufacturer :185948
EAN:4052568075965

Documents
Product details : FESTO 185948 PUSH-ON FLANGE FWSR-6
Push-on flange FWSR-6 For axis of rotary or linear drives. Size=6, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 5,67 g |
|---|---|
| Type | push-on flange |
Show UNSPSC/ECL@SS
£ 31.26 excl. VAT
/ Each
£ 37.51 incl. VAT
- Delivery usually within ( 16 ) days