References
Festo:EAMM-U-70-S48-70A-96
Rubix:391A0384
Manufacturer :2787320
EAN:4052568266400
Documents
Product details : FESTO 2787320 PARALLEL KIT
parallel kit EAMM-U-70-S48-70A-96 Suitable for electric drives. Size=70, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-70-S48-70A-96 suitable for electric drives. Size=70, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit |
|---|
Show UNSPSC/ECL@SS
£ 497.07 excl. VAT
/ Each
£ 596.48 incl. VAT
- Delivery usually within ( 6 ) days