HELLYHAN 77450_369-C54 FYRE CONS PANT CL1 HI VIS YELLOW/EBONY W39

Fyre Constrution Pants

See technical informationSee documents

References

Helly Hansen:77450_369-C54
Rubix:367A1185
EAN:7040056956091
brand logo

Technical specifications

Colourblack
Size54
Main materialcotton
See all Specifications

Documents

Product details : HELLYHAN 77450_369-C54 FYRE CONS PANT CL1 HI VIS YELLOW/EBONY W39


Pants features:

• 2-way stretch fabric.
• Hanging pockets with double lined bottom.
• Broad center back belt loop for extra stability and strength.
• Gusset in crotch for freedom of movement.
• Thigh pocket with fastener closure and several compartments.
• ID card loop.
• Ruler pocket.
• Articulated knees for optimal mobility.
• Knee Pad pockets accessible from the inside.
• Knee Pad position can be adjusted by 5cm for optimal mobility.
• Possibility to increase leg length by 5cm.

Technical specifications


Attributes
Colourblack
Size54
Main materialcotton
Secondary colourno secondary color
Materialcotton / elastane / modacrylic / polyamide
£ 226.16 excl. VAT
/ Each
£ 271.39 incl. VAT
  • Usually arrives within 14 working days

Size

54