HELLYHAN 77449_369-D124 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W48


Fyre Work Pants

References
helly hansen:77449_369-D124
rubix:367A1179
ean:7040058427520
brand logo
brand logo
Technical specifications
Colourblack
Sized124
Main materialcotton
See all Specifications

Product details : HELLYHAN 77449_369-D124 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W48


Pants features:

• 2-way stretch fabric.
• Broad center back belt loop for extra stability and strength.
• Gusset in crotch for freedom of movement.
• Thigh pocket with fastener closure and several compartments.
• ID card loop.
• Ruler pocket.
• Articulated knees for optimal mobility.
• Knee Pad pockets accessible from the inside.
• Knee Pad position can be adjusted by 5cm for optimal mobility.
• Possibility to increase leg length by 5cm.

Technical specifications


Attributes
Colourblack
Sized124
Main materialcotton
Materialcotton / elastane / modacrylic / polyamide
Show UNSPSC/ECL@SS
£ 216.33 excl. VAT
/ Each
£ 259.60 incl. VAT
  • Usually arrives within 14 working days