HELLYHAN 77449_369-C64 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W47
Fyre Work Pants
See technical informationSee documentsReferences
Helly Hansen:77449_369-C64
Rubix:367A1168
EAN:7040056955964



Documents
Product details : HELLYHAN 77449_369-C64 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W47
Pants features:
• 2-way stretch fabric.
• Broad center back belt loop for extra stability and strength.
• Gusset in crotch for freedom of movement.
• Thigh pocket with fastener closure and several compartments.
• ID card loop.
• Ruler pocket.
• Articulated knees for optimal mobility.
• Knee Pad pockets accessible from the inside.
• Knee Pad position can be adjusted by 5cm for optimal mobility.
• Possibility to increase leg length by 5cm.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 64 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | cotton / elastane / modacrylic / polyamide |
Show UNSPSC/ECL@SS
£ 216.33 excl. VAT
/ Each
£ 259.60 incl. VAT
- Usually arrives within 14 working days
Size
64
