GISS 854175 G-BODY THERMAL UNDERWEAR SET GREY M
G-body thermal underwear set
See technical informationSee documentsReferences
GISS:854175
Rubix:209A5797
EAN:3660338100154




Documents
Product details : GISS 854175 G-BODY THERMAL UNDERWEAR SET GREY M
Under-clothes in 95% soy fibre and 5% Spandex.
T-shirt:
Long sleeves, rimmed; V collar Trousers:
Elastic belt tightening; leg turn-up finish Comfort:
The softness of the soy fibre, similar to that of cashmere, provides the skin with a feeling of unequalled comfort.
Resistance to tears favoured by the high soy protein content.
Skin care:
soy beans amino acids and isoflavones fibre and pectin are all beneficial to the skin.
They also have antibacterial properties.
Easy to dye, its resistance to ultraviolet radiation is greater than that of cotton, viscose and silk.
Mechanical properties:
machine washing is possible but ironing is not necessary.
STRONG POINTS.
Soy bean fiber is isotherm and antibacterial.
Softness and shine comparable to that of silk.
Quick drying.
Air permeability.
T-shirt:
Long sleeves, rimmed; V collar Trousers:
Elastic belt tightening; leg turn-up finish Comfort:
The softness of the soy fibre, similar to that of cashmere, provides the skin with a feeling of unequalled comfort.
Resistance to tears favoured by the high soy protein content.
Skin care:
soy beans amino acids and isoflavones fibre and pectin are all beneficial to the skin.
They also have antibacterial properties.
Easy to dye, its resistance to ultraviolet radiation is greater than that of cotton, viscose and silk.
Mechanical properties:
machine washing is possible but ironing is not necessary.
STRONG POINTS.
Soy bean fiber is isotherm and antibacterial.
Softness and shine comparable to that of silk.
Quick drying.
Air permeability.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | m |
| Main material | fiber |
| Material | 95% soy fibre / 5% spandex |
Show UNSPSC/ECL@SS
£ 50.36 excl. VAT
/ Each
£ 60.43 incl. VAT
- In stock: Next day delivery
