MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 3XL


Rain trousers Laguna Black

References
mascot:50203-859-09-3XL
rubix:379A3515
ean:5707209777850
Rain pants Laguna 50203-859-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 3XL


Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Access to trousers underneath from both sides. Elastic and drawstring waist. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Technical specifications


Attributes
Logistic Weight580 g
ColourBlack
Size3XL
Main materialPolyester
Material60% polyester/40% polyurethane
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days