GISS 855257 G SOCK 3 MI-SOCKS BLACK/GREY SIZE 43-46 PACK OF 12

G sock 3 mi-socks

See technical informationSee documents

References

GISS:855257
Rubix:209A5632
EAN:3660338107023
MI-SOCKS G-SOCK 3 Size 43-46

Technical specifications

EU shoe size43/46
Colourblack
Main materialbamboo
See all Specifications

Documents

Product details : GISS 855257 G SOCK 3 MI-SOCKS BLACK/GREY SIZE 43-46 PACK OF 12


Bamboo (85%) and Spandex (15%) socks.
Reinforced underside of foot, from the heel to the toe.
Restrains sweat.
Extremely soft.
Size:
39-42 and 43-46 PACK OF 12

Technical specifications


Attributes
EU shoe size43/46
Colourblack
Main materialbamboo
Material85 % bamboo / 15 % spandex
£ 44.09 excl. VAT
/ Each
£ 52.91 incl. VAT
  • In stock: Next day delivery

EU shoe size