PORTWEST SK18 EXTREME COLD WEATHER SOCK BLACK EU39-43 UK6-9

Cold Weather Sock

See technical informationSee documents

References

Portwest:SK18BKR39-43
Rubix:386A6085
EAN:5036108200504
brand logo

Technical specifications

EU shoe size43
Colourblack
Main materialwool
See all Specifications

Documents

Product details : PORTWEST SK18 EXTREME COLD WEATHER SOCK BLACK EU39-43 UK6-9


With 40% wool content your feet will stay warm and odour free, and any sweat will be wicked away. This sock is double layered which increases its heat retention and comfort, along with the cushioned heel and toe areas.

Strengths

•Sock height 25cm
Polyolefin insulating material
Antimicrobial and anti-odour properties
Double layer knit traps heat close to the skin providing enhanced insulation
Excellent moisture wicking properties
Cushioned heel reduces friction between the foot and the shoe
CE certified
Retail tag which aids presentation for retail sales
Knit gauge 9 for shape retention

Technical specifications


Attributes
EU shoe size43
Colourblack
Main materialwool
Material40% wool, 40% acrylic, 20% nylon
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
  • Usually arrives within 14 working days