GISS 847062 G-VISION ONE HI-VIZ PARKA JACKET YELLOW/NAVY XXL

G-vision one hi-viz parka jacket

See technical informationSee documents

References

GISS:847062
Rubix:209A5772
EAN:3660338086878
Parka G-VISION ONE Size XXL
brand logo
brand logo
brand logo

Technical specifications

Colouryellow
Size2xl
Main materialpolyester
See all Specifications

Documents

Product details : GISS 847062 G-VISION ONE HI-VIZ PARKA JACKET YELLOW/NAVY XXL


Standard: EN ISO 20471 EN 343 EN14058
Two-colour parka, zip closing with button closing flap, wrist sleeve tightening by gripping bands; lower back opening for marking, waist tightening by cord-locks.
Straight sailor collar, hood integrated into collar with cord closing.
Sewn reflecting strips, 2 belts, 2 armbands per sleeve, 2 front and rear braces.
Waterproof, fluorescent PU-coated Oxford polyester exterior.
Inside 100 % polyester 140 g/m².
Thermal-welded taped seams.
2 lower outer inset pockets with flaps Hook & Loop tape closing.
1 inner wallet pocket, Hook & Loop tape closing.
STRONG POINTS
High visibility clothing, waterproof, water-tight seams, integrated hood with tightening, permanent quilted lining.
Anti-soiling inserts

Strengths

High visibility at the best price.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Size2xl
Main materialpolyester
Secondary colournavy
Class EN204713
Materialoxford fabric, polyurethane coating
£ 40.67 excl. VAT
/ Each
£ 48.80 incl. VAT
  • In stock: Next day delivery

Colour

Size