PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW L
S461 - Hi-Vis Breathable Jacket
See technical informationReferences
Portwest:S461YERL
Rubix:4514094
EAN:5036108031122

Product details : PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW L
This garment was voted number one in its class by customers when tested against leading competitors. The breathable and waterproof qualities of the jacket ensure that you are kept 100% dry and comfortable at all times.
EN20471_3, EN343 3:2 WP, EN342 2X
Type : Regular
EN20471_3, EN343 3:2 WP, EN342 2X
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
- In stock: Next day delivery