Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 415N-050212M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855864
SANDVIK 415N-050212M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855864
Milling tool tip Sandvik Coromant
References
sandvik coromant:
415N-05 02 12M-M30 1040
rubix:
319A9583
manufacturer :
7855864
ean:
7323225013215
Product details
Technical specifications
Product details : SANDVIK 415N-050212M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855864
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.75
excl. VAT
/
Each
£
11.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK RCKT2006M0-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907161
SANDVIK R245-12 T3 E-AL H10 245 INSERT FOR MILLING 5743873
SANDVIK 345N-13T5E-MW81130 COROMILL 345/490 INSERT 7101107
SANDVIK R331.1A-115015E-M30 4330 331 INSERT 7295713
SANDVIK L365-1505ZNE-KL3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428118
SANDVIK R390-11 T3 08M-PM 4340 390 INSERT FOR MILLING 7564365
SANDVIK R245-12 T3 M-KH 3220 5744027
MITSUBCARB SOMT12T308PEER-JM MP7130 INSERT MILLING COATED 90034244
SANDVIK 419R-1405M-PM2040 MILLING 6289922
PRAMET OEHT 0604AEER-MM:M9340 7051471
WALTER MX22-2E325N02-GD8 WSM23S GROOVING INSERTS (MX SYSTEM) 7379009
SANDVIK R390-11 T3 08E-ML 2030 5745433
SANDVIK 390R-070204E-ML 1040 6851161
SANDVIK R390-18 06 31M-PM 4340 390 INSERT FOR MILLING 7564412
SANDVIK SEMN 12 04 AZ 235 INSERT FOR MILLING 5749496