Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 415N-070320M-M301010 MILLING CM T-/U-MAX&SCREWCLAMP 7855737
SANDVIK 415N-070320M-M301010 MILLING CM T-/U-MAX&SCREWCLAMP 7855737
Milling tool tip Sandvik Coromant
References
sandvik coromant:
415N-07 03 20M-M30 1010
rubix:
319A7615
manufacturer :
7855737
ean:
7323225012645
Product details
Technical specifications
Product details : SANDVIK 415N-070320M-M301010 MILLING CM T-/U-MAX&SCREWCLAMP 7855737
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.13
excl. VAT
/
Each
£
13.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 490R-08T316M-PM 1130 490 INSERT FOR MILLING 6971890
RCKT190600MM2040-SVIK COROMILL 200
SANDVIK N331.1A-11 50 08H-PL4330 7564540
SANDVIK 490R-140420M-PH3330 COROMILL 345/490 INSERT 6428154
SANDVIK 345R-1305M-PL4330 COROMILL 345/490 INSERT 7564422
SANDVIK N331.1A-054508E-L502040 MILLING CM T-/U-MAX&SCREWCLAMP 7295681
SANDVIK R300-2060M-MM2030 MILLING CM T-/U-MAX&SCREWCLAMP 5744524
SANDVIK 745R-2109E-M30 1020 6878218
SANDVIK 327R09-1812UN-TH1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010090
SANDVIK R331.1A-115015E-M30 4330 331 INSERT 7295713
SANDVIK 345N-1305E-PW5 1130 COROMILL 345 INSERT FOR MILLING 7101105
SANDVIK RA216-2504M-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100963
SANDVIK RA216-1002E-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100955
SANDVIK R390-180620M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564409
21531211111SMA-SVIK T-MAX LONG EDG