Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 415N-050212E-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7891663
SANDVIK 415N-050212E-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7891663
Milling tool tip Sandvik Coromant
References
sandvik coromant:
415N-05 02 12E-M30 S40T
rubix:
319A6234
manufacturer :
7891663
ean:
7323225199193
Product details
Technical specifications
Product details : SANDVIK 415N-050212E-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7891663
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.18
excl. VAT
/
Each
£
14.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB AOMT184808PEER-H INSERT MILLING COATED 90021275 VP15TF
SANDVIK R390-180616H-PL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564406
SANDVIK N331.1A-115008M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564542
SANDVIK R390-11 T3 08M-KM H13A 5745643
SANDVIK N331.1A-115008M-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 5738546
SANDVIK R216-50 07 E-M 1130 7100953
SANDVIK R390-180612M-KMR3040 MILLING CM T-/U-MAX&SCREWCLAMP 5745928
SANDVIK 345N-13T5E-MW81040 COROMILL 345/490 INSERT 6532062
SANDVIK R245-18T6M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564444
SANDVIK 327R12-22 30002-GM 1025 5758808
SANDVIK R390-11 T3 10M-KH 3330 6428045
SANDVIK R390-170408M-PLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853493
SANDVIK INSRT C/MILL 790 R790-220564PH-NMH13A
SANDVIK SBEX1203ZZ-11K20W SANDVIK AUTO MILLING 5748816
SANDVIK L331.1A-145063H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907129