• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 490R-08T308M-PH4340 COROMILL 345/490 INSERT 7564335

SANDVIK 490R-08T308M-PH4340 COROMILL 345/490 INSERT 7564335


Milling tool tip Sandvik Coromant

References
sandvik coromant:490R-08T308M-PH 4340
rubix:319A4658
manufacturer :7564335
ean:7323223717689
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 490R-08T308M-PH4340 COROMILL 345/490 INSERT 7564335


Technical specifications


Attributes
No attributes to display for this product
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 419N-140530M-KH 4330 INSERT 7564481SANDVIK 690-140610M-P-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853268SANDVIK R331.1A-043515H-WL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101043SECO LNKT050416PPTN4-M06F40M MILLING INSERT 335.18 02575281SANDVIK INSERT RCKT 1204M0-WM 530SANDVIK INSRT C/MILL 790 R790-160450PH-NMH13ASANDVIK 415N-050212M-M301010 MILLING CM T-/U-MAX&SCREWCLAMP 7855862SANDVIK 345R-1305E-PL 4340 345R-1305E-PL 4340SANDVIK N331.1D-136508E-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564562SANDVIK R590-110504H-PTW1130 CENTURY INSERT FOR MILLING 7101122SANDVIK R390-180608M-MM2040 MILLING CM T-/U-MAX&SCREWCLAMP 5745668SANDVIK 327R09-18 250VM-THM 1025 6010111SANDVIK QD-NE-0200-020E-SL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101073MITSUBCARB SEMT13T3AGSN-JH INSERT MILLING COATED 7014681 VP15TFSANDVIK 345R-1305E-PL1010 COROMILL 345/490 INSERT 5906242

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories