Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 360L-2807M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564431
SANDVIK 360L-2807M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564431
Milling tool tip Sandvik Coromant
References
sandvik coromant:
360L-2807M-PH 4330
rubix:
318A2687
manufacturer :
7564431
ean:
7323223718648
Product details
Technical specifications
Product details : SANDVIK 360L-2807M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564431
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.20
excl. VAT
/
Each
£
41.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK N331.1A-115008E-L50 1040 7295520
SANDVIK R210-09 04 14E-PM S40T INSERT FOR MILLING 5853542
SANDVIK 415N-050212M-M30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7855865
SANDVIK 328R13-16UN-TH1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010134
SANDVIK N331.1A-115020E-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 7295538
SANDVIK 490R-140420M-PH3330 COROMILL 345/490 INSERT 6428154
SANDVIK R300-1648E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5744557
SANDVIK INSRT C/MILL 790 R790-220516PH-NMH13A
SANDVIK 745R-2109E-M314230 MILLING CM T-/U-MAX&SCREWCLAMP 7046681
SANDVIK N331.1A-115008H-WMH13A MILLING CM T-/U-MAX&SCREWCLAMP 5738543
SANDVIK RA216-1302M-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100957
SANDVIK RCHT 20 06 M0-KL H13A 5740007
SANDVIK 490R-08T308M-KH1020 COROMILL 345/490 INSERT 5762208
SANDVIK 390R-070202M-MM 1040 7029218
SANDVIK TPKN 16 03 PP R SMA INSERT FOR MILLING 5754959