Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 415N-070320M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855739
SANDVIK 415N-070320M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855739
Milling tool tip Sandvik Coromant
References
sandvik coromant:
415N-07 03 20M-M30 1040
rubix:
319A7617
manufacturer :
7855739
ean:
7323225012669
Product details
Technical specifications
Product details : SANDVIK 415N-070320M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855739
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.13
excl. VAT
/
Each
£
13.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R331.1A-11 50 30H-WL1130 7101053
SANDVIK R331.1A-145030H-WLH10F MILLING CM T-/U-MAX&SCREWCLAMP 5744750
SANDVIK 390R-070212M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564309
SANDVIK R216-16 03 E-M 1130 7100941
SANDVIK R216-16 03 M-M 4340 7564468
SANDVIK 490R-08T308E-ML 1040 5888486
SANDVIK 360L-2807M-MH2040 MILLING CM T-/U-MAX&SCREWCLAMP 5759032
SANDVIK R390-17 04 08M-PH 4220 5746843
SANDVIK R2154415T308MWL3040 U-MAX LON
SANDVIK R390-180620M-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 6971868
SANDVIK N331.1A-145008E-L302040 MILLING CM T-/U-MAX&SCREWCLAMP 7295689
SECO XOMX120408TR-ME08,F40M MILLING INSERT 00005973
SANDVIK R390-17 04 20E-MM 1040 5888549
SANDVIK N3311A145008EKM3040 COROMILL
SANDVIK 690-100516M-E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853416