Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 415N-070320M-M30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7855860
SANDVIK 415N-070320M-M30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7855860
Milling tool tip Sandvik Coromant
References
sandvik coromant:
415N-07 03 20M-M30 S30T
rubix:
319A7620
manufacturer :
7855860
ean:
7323225012676
Product details
Technical specifications
Product details : SANDVIK 415N-070320M-M30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7855860
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.13
excl. VAT
/
Each
£
13.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER RDMW10T3M0T-A27 WKP25S MILLING INSERTS 6071198
SANDVIK RCKT 10 T3 M0-PH4340 200 INSERT FOR MILLING 7564607
SANDVIK 345R-1305E-KL3220 COROMILL 345/490 INSERT 5910464
SANDVIK N331.1A-054508E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 7295508
SANDVIK 327R12-22 200MM-TH 1025 5758828
SANDVIK COROMILL 300 INSERT FOR MILLING R300-2060E-ML 1040
SANDVIK R245-12 T3 E-ML 1040 5888510
SANDVIK N331.1A-043505E-M301020 MILLING CM T-/U-MAX&SCREWCLAMP 7295486
SANDVIK R245-18T6M-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5744011
PRAMET APKT 1604PDR-HM:M8340 MILLING INSERT 6800820
SANDVIK L331.1A-145063H-WL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564551
SANDVIK MH20-080425E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 8238426
SANDVIK RCKT 16 06 M0-KM 3220 5740448
SANDVIK 328R13-51545-GC1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758876
SANDVIK N331.1A-08 45 08M-PM4340 7564557