• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 5B90N-0905H-ZS2-NW CD07 7374098

SANDVIK 5B90N-0905H-ZS2-NW CD07 7374098


Milling tool tip Sandvik Coromant

References
sandvik coromant:5B90N-0905H-ZS2-NW CD07
rubix:289A1505
manufacturer :7374098
ean:7323222237720
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 5B90N-0905H-ZS2-NW CD07 7374098


Technical specifications


Attributes
No attributes to display for this product
£ 121.92 excl. VAT
/ Each
£ 146.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER LPGT070304R-F55 WKP35S MILLING INSERTS 5918251SANDVIK L331.1A-14 50 15H-WL1130 INSERT FOR SIDE & FACEMILLING 7101023MITSUBCARB JDMT120420ZDSR-JM MP7140 INSERT MILLING COATED 90034209SANDVIK RA216-1002E-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100955SANDVIK R390-11 T3 16M-PM 1130 390 INSERT FOR MILLING 6906947SANDVIK 327R09-18 13000-GM1025 327 SOLID CARBIDE HEAD 5758658SANDVIK 415N-05 02 12M-M30 1130 7855863SANDVIK 490R-140408M-PH3220 COROMILL 345/490 INSERT 5854750SANDVIK 419R-1405M-PH 4340 INSERT 7564482SANDVIK RCHT09T300-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100913MITSUBCARB JDMW120420ZDSR-FT INSERT MILLING COATED 90008075 VP15TFSANDVIK 327R12-22 25002-GM 1025 5758796SANDVIK 419R-1405M-PM1020 MILLING CM T-/U-MAX&SCREWCLAMP 6289938SANDVIK PTGNR 2020K 16 P SHANK TOOL FOR TURNING 5737563WALTER ADHT1606PER-G88 WK10 MILLING INSERTS 5055690

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories