• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R300-1340M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564586

SANDVIK R300-1340M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564586


Milling tool tip Sandvik Coromant

References
sandvik coromant:R300-1340M-PH 4330
rubix:320A1035
manufacturer :7564586
ean:7323223720191
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R300-1340M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564586


Technical specifications


Attributes
No attributes to display for this product
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER SDMT09T3AEN-D57 WKP35S MILLING INSERTS 5917655WALTER ADMT120408R-D56 WKP25S MILLING INSERTS 6068707SANDVIK RA216-19 T3 E-M 1130 BALL NOSE INSERT 7100960SANDVIK R390-180664H-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888572SANDVIK RA216-1302E-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100956PRAMET ADMX 11T308SR-MM:M8345 7051437SANDVIK R390-170404M-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428054SANDVIK SPKN 15 04 ED R 235 INSERT FOR MILLING 5751075SANDVIK 345N-1305E-PW81010 COROMILL 345/490 INSERT 5906231SANDVIK TNEF1204AN-CA3330 SANDVIK AUTO MILLING 6428163SANDVIK 490R-08T312M-PM4330 COROMILL 345/490 INSERT 7564340SANDVIK N331.1D-136520E-PM3040 MILLING CM T-/U-MAX&SCREWCLAMP 5782728SANDVIK R300-1032M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564578SANDVIK 490L-140408M-PM4330 COROMILL 345/490 INSERT 7564331SANDVIK TPKN 22 04 PD L 4230 6571381

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories