• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R216-32 06 M-M 1130 7100950

SANDVIK R216-32 06 M-M 1130 7100950


Milling tool tip Sandvik Coromant

References
sandvik coromant:R216-32 06 M-M 1130
rubix:286A9929
manufacturer :7100950
ean:7323221286088
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R216-32 06 M-M 1130 7100950


Technical specifications


Attributes
No attributes to display for this product
£ 38.48 excl. VAT
/ Each
£ 46.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

R21621703081235-SVIK U-MAX DRILLINSANDVIK L331.1A-11 50 63H-WL1130 331 INSERT 7101022SANDVIK R245-12T3E-W1020 INSERTWALTER RDMX12T3M0T-A27 WKP35S MILLING INSERTS 5918071SANDVIK 327R12-22 400MM-TH 1025 5758682SANDVIK R300-1340E-ML2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744479SANDVIK N331.1A-043505E-KL1020 MILLING CM T-/U-MAX&SCREWCLAMP 5738451SANDVIK RCKT10T3M0-WMH10F MILLING CM T- & U-MAX&SCREWCLAMP 5740439SANDVIK 419N-140530M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428141WALTER SPKN1504EDR WKP35S MILLING INSERTS 5917877SANDVIK 600-1045M-ML 1130 7101004PRAMET ADMX 160608SR-MM:M8340 FORCE AD16 SHOULDER MILL INSERT 6925545SANDVIK N331.1A-084508H-WL530 MILLING CM T-/U-MAX&SCREWCLAMP 5738185SANDVIK QD-NJ-0500-045M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564527SANDVIK N331.1A-14 50 08H-PM4330 7564544

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories