• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R390-17 04 48E-PM 1130 390 INSERT FOR MILLING 6971859

SANDVIK R390-17 04 48E-PM 1130 390 INSERT FOR MILLING 6971859


Milling tool tip Sandvik Coromant

References
sandvik coromant:R390-17 04 48E-PM 1130
rubix:260A1739
manufacturer :6971859
ean:7323220772025
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R390-17 04 48E-PM 1130 390 INSERT FOR MILLING 6971859


Technical specifications


Attributes
No attributes to display for this product
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER RDGT1204M0-G88 WK10 MILLING INSERTS 5004975WALTER ODHT0504ZZN-G88 WK10 MILLING INSERTS 5004797SANDVIK RCKT190600-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907160SANDVIK R300-2060M-MH2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744522SANDVIK R245-18 T6 M-KM 1020 5743993R21621703082SM30-SVIK U-MAX DRILLISANDVIK 745R-2109E-H50 4230 7046605SANDVIK R390-11 T3 24E-KM H13A 390 INSERT FOR MILLING 5746810SANDVIK 390R-070208M-MM S30T 6851190SANDVIK R365-1505ZNE-KLK20W MILLING CM T-/U-MAX&SCREWCLAMP 5745324SANDVIK 360L-2807M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5759030SANDVIK R331.1A-115015E-M301130 MILLING CM T-/U-MAX&SCREWCLAMP 7295596SANDVIK 345R-1305E-PL 1130 COROMILL 345 INSERT FOR MILLING 7101108SANDVIK N331.1A-145008H-WL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101037SANDVIK 415N-050206M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7082569

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories