Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1905-305CMBM2CM SC MILLING CM PLURA 2 8353022
SANDVIK 2S342-1905-305CMBM2CM SC MILLING CM PLURA 2 8353022
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1905-305CMB M2CM
rubix:
318A0533
manufacturer :
8353022
ean:
7323227199399
Product details
Technical specifications
Product details : SANDVIK 2S342-1905-305CMBM2CM SC MILLING CM PLURA 2 8353022
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.83
excl. VAT
/
Each
£
569.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 12 862687
SANDVIK 1K334-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213512
CUTLINE 893366 12MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2S342-0500-100-PAP2BM SC MILLING CM PLURA 2 8351867
DORMER S22716.0 6706825
CUTLINE 893412 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
WALTERPROT MC232-06.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022547
CUTLINE 893235 20MM CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHANK OZMAMM 4 862562
DORMER S5233.0XR0.5XD6 6706730
ROEBUCK CH60 VARI PITCH HOLE SAW 60MM
SANDVIK R2162420050IAK38P1630 COROMILL
MITSUBCARB MPXLRBD0400R020N160 ENDMILL COATED MSTAR 90042854
SANDVIK 1K333-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213465
SANDVIK 1K365-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213590