Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
AVENTICS 1820712026
AVENTICS 1820712026
Pipe Aventics
References
aventics:
1820712026
rubix:
272A9413
Product details
Technical specifications
Product details : AVENTICS 1820712026
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.35
excl. VAT
/
Each
Ā£
1.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 177734 PIPE PQ-AL-18X1X3000
AVENTICS 1820712103
FESTO 9084 PLASTIC-COATED METAL TUBE PM-4
AVENTICS 1820712042
AVENTICS 1820712093
NORGREN PU2-0712025C 12MM POLY X 25M BLACK
NORGREN PU310800228 8MM PNEUFLEX
NORGREN PA2-0710100 10MM NYL 100M BLACK
AVENTICS R412004957
AVENTICS 1820712027
AVENTICS 1823462066
AVENTICS 1820712016
NORGREN CS6010010 COPPER ANN 10MM X 10M COIL
AVENTICS 1820712081
AVENTICS 1820712067