Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
AVENTICS 1820712114
AVENTICS 1820712114
Pipe Aventics
References
aventics:
1820712114
rubix:
272A9627
Product details
Technical specifications
Product details : AVENTICS 1820712114
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.80
excl. VAT
/
Each
£
8.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712112
AVENTICS 1820712023
NORGREN PU310800228 8MM PNEUFLEX
NORGREN PA2-0014025C 14MM NYLON 25M NATUR
AVENTICS R412004958
AVENTICS 1820712006
NORGREN 34021508 16MM SINGLE SIDED TUBING CLIPS
AVENTICS 1820712066
NORGREN PU2-0510025C 10MM POLY X 25M BLUE
NORGREN PA2-0304025C 4MM NYL 25M YELLOW
AVENTICS 1820712097
AVENTICS 1820712101
AVENTICS 1820712093
NORGREN PU310600218 6MM PNEUFLEX
AVENTICS R412004154