Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Open tool tip and tool tip for cutting to length
PRAMET X61 0602-100 L:6640 7721597
PRAMET X61 0602-100 L:6640 7721597
Open tool tip and tool tip for cutting to length Pramet
References
pramet:
X61 0602-100 L:6640
rubix:
376A7703
manufacturer :
7721597
ean:
3603603592155
Technical specifications
Channel length
6.35
mm
Nuance/shade
6640
See all Specifications
Product details
Technical specifications
Product details : PRAMET X61 0602-100 L:6640 7721597
Technical specifications
Attributes
Channel length
6.35
mm
Nuance/shade
6640
Cutting depth
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.22
excl. VAT
/
Each
£
17.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK QD-NF-0250-020E-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 6656930
SNMM190624HR235-SVIK T-MAX P -HR I
SANDVIK SNGN120712T01020650 CERAMIC INSERT 5749747
SANDVIK N123D2-0150-0001-GF 1125 1-2 INSERT FOR GROOVING 5736492
SANDVIK QI-NE-0239-0002-GF1145 COROCUT 7937575
SNMM120412QR235-SVIK T-MAX P -QR I
MACR3200R1025-SVIK COROCUT XS INSE
SANDVIK QD-NL-0800-0008-TF1145 COROCUT 6427516
SANDVIK N151.3-400-30-7G2135 Q-CUT INSERT FOR GROOVING 5736979
TUNGALOY DNMG150608-TM AH120 INSERT 6814060
SANDVIK N151.3-500-50-4G 235 5737750
SANDVIK N123J2-0500-0008-TM 1145 5736333
SANDVIK N123T3-0150-0000-GS 1125 INSERT FOR GROOVING 5736404
SANDVIK SNMG190616-KR3210 T-MAX P TURNING 5750816
SANDVIK QINE01850001GF1125 INSERT 8120453