Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-SRDCN-252540-10XC TURNING TOOL HOLDER BORING BAR 7960731
SANDVIK QS-SRDCN-252540-10XC TURNING TOOL HOLDER BORING BAR 7960731
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-SRDCN-252540-10XC
rubix:
318A7075
manufacturer :
7960731
ean:
7323225520317
Product details
Technical specifications
Product details : SANDVIK QS-SRDCN-252540-10XC TURNING TOOL HOLDER BORING BAR 7960731
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.60
excl. VAT
/
Each
£
435.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QS-SVJBR163C TURNING TOOL HOLDER BORING BAR 7446549
SANDVIK CP-30AR-3232-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100720
SANDVIK QS-SVJCL1212E11HP-M 7048372
SANDVIK DWLNL164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732338
SANDVIK TOOLHOLDER PCLNL 3225P 16
SANDVIK C4-DDJNL-27055-15 T-MAX P CUTTING UNIT FOR TURNING 5727520
SANDVIK PCLNR 3225P 12HP 6188440
SANDVIK SCLCL103 TURNING TOOL HOLDER BORING BAR 5749276
SANDVIK SRSCL 2020K 10 107 SHANK TOOL FOR TURNING 5751176
SANDVIK STGCL082 TURNING TOOL HOLDER BORING BAR 5751487
SANDVIK TR-V13JBR 2020K 5755447
SANDVIK SDJCR1616H11HP TURNING TOOL HOLDER BORING BAR 6188504
SANDVIK DCLNR 2020K 09 P SHANK TOOL FOR TURNING 5731625
SANDVIK SCLCR103C-S TURNING TOOL HOLDER BORING BAR 5748742
STTCL2525M16-SVIK T-MAX U TOOLHOLD