Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-SRDCN-12-25-12XC TURNING TOOL HOLDER BORING BAR 7960735
SANDVIK QS-SRDCN-12-25-12XC TURNING TOOL HOLDER BORING BAR 7960735
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-SRDCN-12-25-12XC
rubix:
318A7473
manufacturer :
7960735
ean:
7323225520355
Product details
Technical specifications
Product details : SANDVIK QS-SRDCN-12-25-12XC TURNING TOOL HOLDER BORING BAR 7960735
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
345.33
excl. VAT
/
Each
£
414.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QS-SDJCR1212E11HP-M 7048313
SANDVIK C6-PDUNL-17100-11HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188718
SANDVIK QS-SRDCR-252525-10XC 7960754
SANDVIK PTGNR 2020K 16HP 6188475
SANDVIK QS-SDJCR1212E07HP-M TURNING TOOL HOLDER BORING BAR 7048289
SANDVIK SRDCL 3225P 08-A SHANK TOOL FOR TURNING 5751183
SANDVIK DDJNL 3225P 15 P SHANK TOOL FOR TURNING 5731074
SANDVIK STGCR163D TURNING TOOL HOLDER BORING BAR 5751248
SANDVIK DDJNL2525M1504 CONCEPT HOLDERS FOR INSERT/ADAPTER 5731039
SANDVIK PWLNR 2020K 08HP 6188489
DCLNL2525M122-SVIK CERAMIC RIGID C
PTGNR3225P16-SVIK T-MAX P TOOLHOLD
PTFNR4040S27-SVIK T-MAX P TOOLHOLD
SANDVIK DCLNL 4040S 12 P SHANK TOOL FOR TURNING 5730798
SANDVIK PRDCN 2020K 10 P SHANK TOOL FOR TURNING 5738927