Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PTGNR 2020K 16HP 6188475
SANDVIK PTGNR 2020K 16HP 6188475
Tool holder Sandvik Coromant
References
sandvik coromant:
PTGNR 2020K 16HP
rubix:
289A1368
manufacturer :
6188475
Product details
Technical specifications
Product details : SANDVIK PTGNR 2020K 16HP 6188475
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
251.60
excl. VAT
/
Each
£
301.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DTFNR2020K16-SVIK SQUARE SHANK T-M
CRSNR3232P19ID-SVIK T-MAX HOLD. -
CSRNR2525M124-SVIK CERAMIC RIGID C
SANDVIK QS-TR-V13VBN16HP SOLID BORINGBAR ADAP 6766796
SANDVIK TR-C6-V13MBL-00130 5755252
SANDVIK QS-SVJBR1212E11-B1 5738217
SANDVIK 570-SDUPR-16-07 COROTURN 5764399
DTJNR2525M22-SVIK COROTURN RIGID C
PCBNL3225P16-SVIK T-MAX P TOOLHOLD
SANDVIK SRACL163D TURNING TOOL HOLDER BORING BAR 5751353
SANDVIK TR-C5-V13VBN-00060 5755236
SANDVIK DCLNR206D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731571
SANDVIK QS-SVJBL163C TURNING TOOL HOLDER BORING BAR 7446545
SANDVIK C6-PSSNR-45052-19HP 5729689
C5PSRNR2706015-SVIK T-MAX P CUTTIN