• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Saw millers(421)
  • Blades(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Saw millers
Saw millers
Circular saw blade
SANDVIK R331.35C-050A20DM080 7295392

SANDVIK R331.35C-050A20DM080 7295392


Circular saw blade Sandvik Coromant

References
sandvik coromant:R331.35C-050A20DM080
rubix:286A6918
manufacturer :7295392
ean:7323221987749
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R331.35C-050A20DM080 7295392


Technical specifications


Attributes
No attributes to display for this product
£ 802.90 excl. VAT
/ Each
£ 963.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK AQD-J-127Y31-M MILLCUTTER SIDE&FACEMILLS 6657498SANDVIK QD-FC125X32-M MILLCUTTER SIDE&FACEMILLS 6657525SANDVIK R331.32C-100Q27FM MILLCUTTER SIDE&FACEMILLS 7295412SANDVIK QD-H-315X40-M MILLCUTTER SIDE&FACEMILLS 6657455SANDVIK R331.35C-040A16EM100 CUTTER 7295395DORMER HSS CUTTER 80.0X2.5 D74780.0X2.5DORMER D74780.0X2.0 D747 80.00 MM X 2.0 MM SLITTING SAW 5985918DORMER HSS CUTTER 160.0X1.2 D747160.0X1.2DORMER D74780.0X.6 5985895SANDVIK R331.35C-063M32CMA04 MILLCUTTER SIDE&FACEMILLS 7295447DORMER HSS CUTTER 160.0X2.5 D747160.0X2.5SANDVIK QD-F-200X40-M MILLCUTTER SIDE&FACEMILLS 6657521SANDVIK R331.32C-125Q32EM 7295409SANDVIK R331.32C-101R25FM MILLCUTTER SIDE&FACEMILLS 7295474SANDVIK R331.32C-082Q27FMQ 7370511

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories