Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Saw millers
Saw millers
Circular saw blade
SANDVIK R331.32C-125Q32DM DISC MILLING CUTTER 0125MM X 8MM
SANDVIK R331.32C-125Q32DM DISC MILLING CUTTER 0125MM X 8MM
Circular saw blade Sandvik Coromant
References
sandvik coromant:
R331.32C-125Q32DM
rubix:
274A5189
manufacturer :
7295405
ean:
7323221987879
Product details
Technical specifications
Product details : SANDVIK R331.32C-125Q32DM DISC MILLING CUTTER 0125MM X 8MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,973.33
excl. VAT
/
Each
£
2,368.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK AQD-H-076O31-M MILLCUTTER SIDE&FACEMILLS 6657485
SANDVIK AQD-G-152Y38-M GROOVING CUTTER 6657477 TATA
SANDVIK N331.32C-101T32DM MILLCUTTER SIDE&FACEMILLS 7295427
SANDVIK N331.32C-127T38EM MILLCUTTER SIDE&FACEMILLS 7295432
SANDVIK QD-H-315X40-M MILLCUTTER SIDE&FACEMILLS 6657455
SANDVIK R331.32C-101R25KM MILLCUTTER SIDE&FACEMILLS 7295477
SANDVIK R331.32C-101M51CM MILLCUTTER SIDE&FACEMILLS 7424659
SANDVIK AQD-G-203Y38-M MILLCUTTER SIDE&FACEMILLS 6657479
SANDVIK N331.32C-125S40LM MILLCUTTER SIDE&FACEMILLS 7295379
SANDVIK R331.52C-100Q27KMR MILLCUTTER SIDE&FACEMILLS 7843400
DOR HSS CUTTER 80.0X1.0
DORMER HSS CUTTER 63.0X.5 D74763.0X.5
DORMER D74780.0X2.0 D747 80.00 MM X 2.0 MM SLITTING SAW 5985918
DORMER D74732.0X.5 5985696
SANDVIK AQD-K-102Y25-M MILLCUTTER SIDE&FACEMILLS 6657561