• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Saw millers(421)
  • Blades(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Saw millers
Saw millers
Circular saw blade
SANDVIK R331.35C-063A25DM080 7295393

SANDVIK R331.35C-063A25DM080 7295393


Circular saw blade Sandvik Coromant

References
sandvik coromant:R331.35C-063A25DM080
rubix:286A6819
manufacturer :7295393
ean:7323221987756
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R331.35C-063A25DM080 7295393


Technical specifications


Attributes
No attributes to display for this product
£ 869.50 excl. VAT
/ Each
£ 1,043.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R331.52C-100Q27FML MILLCUTTER SIDE&FACEMILLS 7843397DOR HSS CUTTER 50.0X.4SANDVIK N331.32C-160S40EM MILLCUTTER SIDE&FACEMILLS 7295371DORMER HSS CUTTER 100.0X2.5 D747100.0X2.5SANDVIK AQD-F-102Y25-M MILLCUTTER SIDE&FACEMILLS 6657551SANDVIK AQD-G-127Y31-M MILLCUTTER SIDE&FACEMILLS 6657476SANDVIK R331.32C-160Q40KM 7295417DORMER D74780.0X1.0 SLITTING SAW 80.00 MM X 1.0 MM 5985906SANDVIK AQD-FC102Y25-M MILLCUTTER SIDE&FACEMILLS 6657557SANDVIK N331.32C-125S40FM MILLCUTTER SIDE&FACEMILLS 7295374SANDVIK R331.32C-100Q27CM MILLCUTTER SIDE&FACEMILLS 7295400SANDVIK R331.32C-162Q40EMQ MILLCUTTER SIDE&FACEMILLS 7370486SANDVIK R331.32C-162Q40KMQ MILLCUTTER SIDE&FACEMILLS 7370518DORMER D74763.0X3.0 SLITTING SAW 63.0 MM X 3.0 MM 5985880SANDVIK AQD-G-102Y25-M MILLCUTTER SIDE&FACEMILLS 6657475

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories