NBR130X160X12AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationReferences
Freudenberg Sealing Technologies:130,00 160,00 12,00 WAS NBR
Rubix:2001313
Manufacturer :185087

Product details : NBR130X160X12AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
- Usually arrives within 14 working days
