DICHTOMATK WAS 400X 850X 100 NB7034 WAS 40
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:67122333
Rubix:262A2592
Manufacturer :67122333

Documents
Product details : DICHTOMATK WAS 400X 850X 100 NB7034 WAS 40
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
- Usually arrives within 14 working days
