FESTO 2431624 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-50-B6-63-60/100/150
Rubix:390A7461
Manufacturer :2431624
EAN:4052568254278
brand logo
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2431624 ADAPTER KIT


adapter kit DHAA-G-Q11-50-B6-63-60/100/150 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-50-B6-63-60/100/150 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 128.90 excl. VAT
/ Each
£ 154.68 incl. VAT
  • Delivery usually within ( 10 ) days