SMC ASS310-03 SPEED CONTROL VALVE

Progressive starter ASS series

See technical information

References

SMC:ASS310-03
Rubix:120A7264
EAN:3618035526708
brand logo

Technical specifications

Typeass starter
See all Specifications

Product details : SMC ASS310-03 SPEED CONTROL VALVE


Safety speed control valve series ASS (SSC Valve) is available in two control styles, meter-in and meter-out. Both are control valves with cylinder speed control function and rapid air supply function. The meter-out style also uses a fixed throttle. This SSC valve prevents accidents caused by the cylinder rod sudden extensions by effecting meter-in control when there is no pressure, and resumes the ordinary meter-out control after the cylinder has been pressurized.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1
•Operating Pressure Range: 0.1 to 0.5 MPa.

Size: 3 (3/8 Basis)
Style: 10 (Meter-in)
Thread: Rc(PT)
Port Size: 03 (Rc(PT) 3/8)
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x73x26 mm
Logistic Weight220 g
Typeass starter
£ 46.42 excl. VAT
/ Each
£ 55.70 incl. VAT
  • Delivery usually within ( 4 ) days