FESTO 540229 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-12-AP-SD
rubix:391A2648
manufacturer :540229
ean:4052568178802

Product details : FESTO 540229 HANDLING MODULE


handling Module HSW-12-AP-SD Pick and Place for rePositioning parts at an angle of 90°, with protective cover. Working stroke=15 - 25 mm, Size=12, Max. linear stroke at 90° swivel angle=142/142 mm, Z stroke=80 - 100 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)

Technical specifications


Attributes
No attributes to display for this product
£ 3,880.35 excl. VAT
/ Each
£ 4,656.42 incl. VAT
  • Usually arrives within 14 working days