FESTO 18579 CONNECTING CABLE KMP3-9P-08-10
KMP3 Connecting line for valve terminals
See technical informationSee documentsReferences
Festo:KMP3-9P-08-10
Rubix:109A6066
Manufacturer :18579
EAN:4052568009359

Documents
Product details : FESTO 18579 CONNECTING CABLE KMP3-9P-08-10
Connecting cable KMP3-9P-08-10 For valve terminal CPV. Assembly Position=Any, Nominal operating voltage DC=24 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x65 mm |
|---|---|
| Logistic Weight | 875 g |
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 86.51 excl. VAT
/ Each
£ 103.81 incl. VAT
- Delivery usually within ( 8 ) days