FESTO 560417 CONNECTING CABLE VMPAL-KM-V-SD25-IP67-5
VMPAL-KM Connecting line for valve terminal
See technical informationSee documentsReferences
Festo:VMPAL-KM-V-SD25-IP67-5
Rubix:132A8729
Manufacturer :560417
EAN:4052568207250

Documents
Product details : FESTO 560417 CONNECTING CABLE VMPAL-KM-V-SD25-IP67-5
Connecting cable VMPAL-KM-V-SD25-IP67-5 Cable attribute=Standard, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=122 mm, Electrical Connection=Cable with plug
Technical specifications
Attributes
| Logistic Weight | 1009 g |
|---|---|
| Type | connecting cable vmpal-km |
Show UNSPSC/ECL@SS
£ 81.62 excl. VAT
/ Each
£ 97.94 incl. VAT
- Delivery usually within ( 6 ) days