FESTO 533502 CONNECTING CABLE VMPA-KMS2-24-5-PUR


VMPA-KMS Valve Terminal Connecting Cable

References
festo:VMPA-KMS2-24-5-PUR
rubix:110A1094
manufacturer :533502
ean:4052568167486

Product details : FESTO 533502 CONNECTING CABLE VMPA-KMS2-24-5-PUR


Connecting cable VMPA-KMS2-24-5-PUR For multi-pin plug Connection to valve terminal MPA-S, appropriate for energy chain. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=-40 - 70 °C, Min. cable bending radius=38,5 mm, Electrical Connection=Cable with plug, Cable structure=25 x 0,25 mm²

Technical specifications


Attributes
Logistic Weight760 g
Typevmpa-km
Show UNSPSC/ECL@SS
£ 162.56 excl. VAT
/ Each
£ 195.07 incl. VAT
  • Delivery usually within ( 8 ) days