FESTO 543644 MEMBRANE AIR DRYER MS6-LDM1-1/2-P20


Air dryers Festo

References
festo:MS6-LDM1-1/2-P20
rubix:240A0268
manufacturer :543644
ean:4052568182120
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Min. service pressure 3 bar
Max. service pressure12.5 bar

Product details : FESTO 543644 MEMBRANE AIR DRYER MS6-LDM1-1/2-P20


Membrane Air dryer MS6-LDM1-1/2-P20 Reduced pressure dew-point, with metal bowl, direction of flow: from left to right Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=Membrane dryer, Operating pressure=3 - 12,5 bar

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Min. service pressure 3 bar
Max. service pressure12.5 bar
Show UNSPSC/ECL@SS
£ 1,009.41 excl. VAT
/ Each
£ 1,211.29 incl. VAT
  • Delivery usually within ( 11 ) days