References
SMC:HRS024-WF-20
Rubix:2601785
Manufacturer :HRS024-WF-20
EAN:3618036091618

Technical specifications
| Threading diameter (inch) | 1/2;3/8 '' |
|---|---|
| Volume flow rate | 7 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC HRS024-WF-20 THERMO CHILLER
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS filter to be done easily and without tools.
HRS, Thermo-chiller, Compact Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 377x640x522 mm |
|---|---|
| Logistic Weight | 43000 g |
| Threading diameter (inch) | 1/2;3/8 '' |
| Volume flow rate | 7 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 5 bar |
| Material | stainless steel;copper (heat exchanger brazing);bronze;brass;sic;alumina ceramic;carbon;polypropylene;polyethylene;polyoxymethylene;fluorinated carbon-based synthetic rubber;ethylene propylene diene monomer;polyvinyl chloride;synthetic rubber |
| Connection | g-gewinde (pipe thread type: g) |
Show UNSPSC/ECL@SS
£ 6,187.86 excl. VAT
/ Each
£ 7,425.43 incl. VAT
- Delivery usually within ( 24 ) days