References
SMC:HRSH250-AF-40
Rubix:2601770
Manufacturer :HRSH250-AF-40
EAN:3618036089455

Technical specifications
| Threading diameter (inch) | 1 '' |
|---|---|
| Volume flow rate | 180 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC HRSH250-AF-40 THERMO CHILLER
Outstanding energy saving effect with the triple inverter
•Cooling capacity: 10.5 to 28 kW
•Temperature stability: ±0.1 °C
•Set temperature range: 5 to 35 °C
•Triple inverter
•With heating function and self-diagnosis.
Cooling Capacity: 250 (25kW)
Thread: F (G, w/Rc-G Conversion Fitting)
Option: None
•Temperature stability: ±0.1 °C
•Set temperature range: 5 to 35 °C
•Triple inverter
•With heating function and self-diagnosis.
Cooling Capacity: 250 (25kW)
Thread: F (G, w/Rc-G Conversion Fitting)
Option: None
Technical specifications
Attributes
| Logistic Weight | 280000 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Volume flow rate | 180 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 5 bar |
| Material | stainless steel;copper (heat exchanger brazing);brass;bronze;polyethylene;polyoxymethylene;fluorinated carbon-based synthetic rubber;ethylene propylene diene monomer;polyvinyl chloride;polytetrafluoroethylene;polyurethane;nitrile butadiene rubber;natural rubber |
| Connection | g-gewinde (rc1 / symbol f: g1) – passend zum g thread adapter set (af-40) |
Show UNSPSC/ECL@SS
£ 33,873.32 excl. VAT
/ Each
£ 40,647.98 incl. VAT
- Delivery usually within ( 4 ) days