References
SMC:HRS-S0092
Rubix:394A0322
Manufacturer :00904521

Technical specifications
| Threading diameter (inch) | 0.5 '' |
|---|---|
| Volume flow rate | 28 l/min |
| Max. service pressure | 5 bar |
Product details : SMC HRS-S0092 UPPER PANEL
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS filter to be done easily and without tools.
Strengths
•Compact type thermal-chiller
Technical specifications
Attributes
| Threading diameter (inch) | 0.5 '' |
|---|---|
| Volume flow rate | 28 l/min |
| Max. service pressure | 5 bar |
| Material | stainless steel (hairline finish) |
| Connection | rc1/2 |
Show UNSPSC/ECL@SS
£ 162.62 excl. VAT
/ Each
£ 195.14 incl. VAT
- Usually arrives within 14 working days